Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Aluminum Frame Wood Look, Cherry Enclosed Letter Board - 30"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Aarco 1 Door Aluminum Frame Wood Look, Cherry Enclosed Letter Board - 30"W x 36"H

Item #: WBB289335

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $282.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 1 Door Aluminum Frame Wood Look, Cherry Enclosed Letter Board - 30"W x 36"H

Outdoor Enclosed Cherry Wood Look Aluminum Frame Directory Boards has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 30"W x 36"H. This is a 1 door unit

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOutdoor Enclosed Letter Board
    • DOOR QUANTITY1
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBEROADCW3630R
    • PACKAGE QUANTITY1
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • INTERIOR DEPTH INCHES3/4
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66