Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Design Enclosed Letter Board Burgundy - 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Aarco 1 Door Design Enclosed Letter Board Burgundy - 24"W x 36"H

Item #: WBB289446

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $219.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Aarco 1 Door Design Enclosed Letter Board Burgundy - 24"W x 36"H

For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a black felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. and concealed mounting brackets. Burgundy/Black 24"W x 36"H.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONRadius Design Enclosed Board With Hinged Doors
    • DOOR QUANTITY1
    • FRAME COLORBurgundy
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERRAD3624BB
    • PACKAGE QUANTITY1
    • STYLEBulletin Board
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • BOARD TYPELetter Board
    • SURFACE MATERIALFelt
    • INTERIOR DEPTH INCHES3/4
    • DOOR TYPEHinged
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.