Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Letter Board Cabinet Blue Powder Coat - 24

Rollover image to zoom in

Click image to enlarge

See all 277 items in product family

Aarco 1 Door Letter Board Cabinet Blue Powder Coat - 24"W x 36"H

Item #: WBB290850

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $242.95
Product Information
Product Q&A
Accessories
Aarco 1 Door Letter Board Cabinet Blue Powder Coat - 24"W x 36"H

Enclosed Aluminum Frame Directory Boards with a Blue Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. d 24"W x 36"H. This is a 1 Door unit.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES2
  • HEIGHT INCHES36
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDAarco
  • DESCRIPTIONIndoor Directory Cabinet
  • DOOR QUANTITY 1
  • FRAME COLORBlue
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERADC3624B
  • STYLEBulletin Board
  • SUGGESTED USEIndoor
  • TYPENon-Illuminated Without Header
  • PROMOTIONEveryday Savings
  • SURFACE MATERIALFelt
  • INTERIOR DEPTH INCHES3/4
  • BOARD TYPELetter Board
  • DOOR TYPEHinged

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.