Letter Boards
Availability
Brand
Width
Material
Type
Height
Color
Price
Related Products
United Visual Products 48"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
United Visual Products 48"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame This Outdoor Enclosed Letterboard features a satin anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Black vinyl interior is standard. 3/4" Helvetica letter and number set included. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. ...
United Visual Products 26" x 42" Single Door Letter Board Message Center with Light Gray Frame Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover ...
United Visual Products 42"W x 32"H 2-Door Outdoor Enclosed Letter Board with Radius Frame This Radius Framed Letterboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Attractive black vinyl interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. Outdoor boards have sealed aluminum backing and drainage holes. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door ...
United Visual Products 38"W x 54"H Single Door Letter Board Message Center with Weathered Wood Frame
United Visual Products 38" x 54" Single Door Letter Board Message Center with Weathered Wood Frame Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain ...
United Visual Products 16" x 34" Mini Letter Board Message Board with Light Gray Frame This Mini Message Center is great for university campuses, parks and golf courses. Letterboard units include a 290-piece 3/4" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case ...