Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Brass - 24"W x 20"H

Item #: WBB289687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $271.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Brass - 24"W x 20"H

The Single Pedestal Broadcaster is sleek and requires little space to display menus, posters and art or make your own on the Neon Marker board. Easily assembled this unit features a round weighted base, a universal horizontal or vertical design, and a removable acrylic window. Neon markers are included. Inside dimensions of the frame are 17 1/2"x22 1/2" overall frame dimensions are 20"x24". Color Brass

Product Specifications

  • WIDTH INCHES24
  • HEIGHT INCHES20
  • COLOR FINISHBrass/Black
  • ASSEMBLYUnassembled
  • BRANDAarco
  • DESCRIPTIONSmall Dual Capability
  • FRAME COLORBrass
  • FRAME CONSTRUCTIONMetal
  • MANUFACTURER PART NUMBERP-7B
  • PACKAGE QUANTITY1
  • STYLEPoster Holder
  • SUGGESTED USEIndoor
  • TYPESign
  • SURFACE MATERIALMelamine
  • CONSTRUCTIONMetal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.