Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 36"W x 48"H Halolite Series Specialized Lightbox with Gold Frame
See all 99 items in product family

United Visual Products 36"W x 48"H Halolite Series Specialized Lightbox with Gold Frame

Item #: WBB220810

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,086.00
Product Information
Product Q&A
Accessories
United Visual Products 36" x 48" Halolite Series Specialized Lightbox with Gold Frame

This Specialized Lightbox transforms regular advertisements and posters into brilliantly lit ones. Board illuminated from back of board with light bulbs surrounding the front. Lockable doors with keys included. Lightboxes are front loading and single faced. 1/8" acrylic graphic overlay. For use indoors or outdoors. Case Dimensions: 7/8" wide main frame, 1-1/2" wide door frame, 5-5/8" depth. White interior, Gold frame finish. 36"W x 48"H overall.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES5-3/8
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONHalolite Series Simplified Lightbox
    • FRAME COLORGold
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERUV48ETS5-SATGLD
    • STYLELight Box
    • SUGGESTED USEIndoor/Outdoor
    • TYPEIlluminated Without Header
    • WEIGHT LBS160
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.