Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Sided Marquee w/ Symbol Case & Header Forest Green Pwdr Coated - 86"W x 52"H

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Aarco 2 Sided Marquee w/ Symbol Case & Header Forest Green Pwdr Coated - 86"W x 52"H

Item #: WBB289722

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,175.95
Product Information
Product Q&A
Accessories
Aarco 2 Sided Marquee w/ Symbol Case & Header Forest Green Pwdr Coated - 86"W x 52"H

The Double Sided Marquee is constructed of extruded aluminum with a forest green powder coated finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 86"W x 52"H. Note: For custom message, logo and/or design, please call to special order.

Product Specifications

    • WIDTH INCHES86
    • HEIGHT INCHES52
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDAarco
    • DESCRIPTIONMarquee Changeable Sign
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERDMBS5286FG
    • PACKAGE QUANTITY1
    • STYLEReader Board
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • EXTERIOR DEPTH INCHES8
    • CONSTRUCTIONExtruded Aluminum
    • SURFACE MATERIALAcrylic
    • DOOR TYPEHinged
    • BOARD TYPEDouble Sided
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.