Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 6"W x 108"W x 2"H Set of 2 Bronze Lawn Pedestals

United Visual Products 6"W x 108"W x 2"H Set of 2 Bronze Lawn Pedestals

Item #: WBB221239

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $477.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 6" x 108" x 2" Set of 2 Bronze Lawn Pedestals

These Bronze Lawn Pedestals are for use with the Heavy-Duty Outdoor Readerboards. Decorate your property with an informative, heavy-duty outdoor readerboard. Constructed of Bronze Anodized Aluminum. Includes doors.Bronze frame finish. 6"W x 108"H overall.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES2
    • HEIGHT INCHES108
    • BRANDUnited Visual Products
    • DESCRIPTIONSet of 2 Bronze Lawn Pedestals
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVPT305-BRONZE
    • PACKAGE QUANTITY2
    • SUGGESTED USEOutdoor
    • WEIGHT LBS75
    • ACCESSORY TYPEPosts
    • BOARD TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:27