Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 6"W x 2"W x 96"H Double Sided Aluminum Sign Posts
See all 6 items in product family

United Visual Products 6"W x 2"W x 96"H Double Sided Aluminum Sign Posts

Item #: WBB221063

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 512.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 6" x 2" x 96" Double Sided Aluminum Sign Posts

These Double Sided Aluminum Side Posts are for use with the Outdoor Readerboards. Includes 1 door.Satin frame finish. 6"W x 96"H overall.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES2
    • HEIGHT INCHES96
    • BRANDUnited Visual Products
    • DESCRIPTIONDouble Sided Aluminum Sign Posts
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVPT205-SATIN-SATIN
    • SUGGESTED USEOutdoor
    • TYPEDouble Sided
    • WEIGHT LBS75
    • ACCESSORY TYPEPosts
    • BOARD TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!