Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 72"W x 48"H Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame
See all 6 items in product family

United Visual 72"W x 48"H Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame

Item #: WBB221124

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,406.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual 72" x 48" Single Sided Outdoor Illuminated Readerboard with Satin Aluminum Frame

This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. All Illuminated units lit from top and behind the header on the door. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Single sided readerboard has a 3-1/8" exterior depth and 1-5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 72"W x 48"H overall. Comes standard with a white 8?H header panel when ordered online. To specify your custom message, please call us to place the order at no extra charge. Message comes in 5?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONIlluminated Single Sided
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVAT2000I-SATIN-ACRYLC
    • STYLESingle Sided
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • WEIGHT LBS110
    • SURFACE MATERIALAcrylic
    • INTERIOR DEPTH INCHES1-5/8
    • BOARD TYPEReader Board
    • DOOR TYPEHinged

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Helpful and nice

Your review: Nice for the community to be able to keep everyone informed.

Pros: Large enough to read

Cons: additional letter are hard to come by

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:23