Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 96"W x 48"H Single Sided Outdoor Readerboard with Satin Aluminum Frame
See all 6 items in product family

United Visual Products 96"W x 48"H Single Sided Outdoor Readerboard with Satin Aluminum Frame

Item #: WBB221061

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,720.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 96" x 48" Single Sided Outdoor Readerboard with Satin Aluminum Frame

This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Single sided readerboard has a 3-1/8" exterior depth and 1-5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 96"W x 48"H overall. Comes standard with a white 8?H header panel when ordered online. To specify your custom message, please call us to place the order at no extra charge. Message comes in 5?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONNon-Illuminated Single Sided
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVAT3000-SATIN-ACRYLC
    • STYLESingle Sided
    • SUGGESTED USEOutdoor
    • TYPEWith Header
    • WEIGHT LBS150
    • DOOR TYPEHinged
    • SURFACE MATERIALAcrylic
    • BOARD TYPEReader Board
    • INTERIOR DEPTH INCHES1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed