Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Double Sided Marquee w/ Header - 72"W x 52"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Aarco Double Sided Marquee w/ Header - 72"W x 52"H

Item #: WBB289723

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,229.00
Product Information
Customer Review
Product Q&A
Accessories
Aarco Double Sided Marquee w/ Header - 72"W x 52"H

The Double Sided Marquee is constructed of extruded aluminum with a clear satin anodized finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 72"W x 52"H. Note: For custom message, logo and/or design, please call to special order.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES52
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDAarco
    • DESCRIPTIONMarquee Changeable Sign
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDMBM5272
    • PACKAGE QUANTITY1
    • STYLEDouble Sided
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • DOOR TYPEHinged
    • SURFACE MATERIALAcrylic
    • CONSTRUCTIONExtruded Aluminum
    • BOARD TYPEReader Board
    • EXTERIOR DEPTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed