Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Great Erase Grip Dry Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set
See all 75 items in product family

Bic® Great Erase Grip Dry Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set

Item #: WBB785758

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $10.75 ea.
2 $6.80 ea.
3+ $5.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Bic® Great Erase Grip Dry Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set

Whiteboard markers are ideal for use on whiteboards, glass and most nonporous surfaces. Markers deliver smooth ink with bright, vivid colors. Low-odor, nontoxic ink easily erases with a dry cloth, tissue or felt eraser. Modern barrel design has a rubberized grip zone for comfort and control. Whiteboard markers feature a chisel point. Rubber Grip, Non-Toxic, Low-Odor Ink & Comfort Grip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHAssorted
    • BRANDBic®
    • DESCRIPTIONGreat Erase Grip Marker
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY4 Pack
    • RETRACTABLENo
    • POINT TYPEThick
    • TIP TYPEChisel
    • BOARD TYPEDry Erase Markers
    • ACCESSORY TYPEMarkers
    • BARREL COLOR(S)White
    • REFILLABLENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dry Erase Marker Set

Your review: Nice - nothing special about them

Pros: It is as described

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!