Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington 33374 Wireless Presentation Remote, Integrated Laser Pointer, Projects 65 Feet, Black
See all 33 items in product family

Kensington 33374 Wireless Presentation Remote, Integrated Laser Pointer, Projects 65 Feet, Black

Item #: WBB1141895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $50.70 ea.
2+ $47.85 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kensington 33374 Wireless Presentation Remote, Integrated Laser Pointer, Projects 65 Feet, Black

Sleek pocket presenter lets you control your presentation while roaming freely. Integrated laser pointer makes it easy to point out important details. Works with most projectors and laptops without additional software. PC and Mac® compatible. Four button functionality. Pocket-sized ergonomic design. Projection Distance: 60 ft; Operating System Compatibility: Windows® Vista™, 7, 8; Class Type: 2. Note: Class 2 laser pointers can be used in many venues that currently ban Class 3A lasers, such as governmental institutions and schools. It is never acceptable to intentionally look directly into any laser pointer beam. This lower powered laser, designed for .

Product Specifications

    • COLOR FINISHBlack/Silver
    • BRANDKensington®
    • DESCRIPTIONWireless Presentation Remote
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • CLASS TYPE2
    • BATTERIES REQUIRED2 AAA
    • WIDTH1 3/4"
    • BATTERIES INCLUDEDYes
    • GLOBAL PRODUCT TYPEPresenters-Remote with Laser Pointer
    • ACCESSORY TYPELaser Pointer
    • BOARD TYPEAccessory
    • MAXIMUM WIRELESS RANGE65 ft
    • PROJECTION DISTANCE60 ft
    • FREQUENCY2.4 GHz
    • DEPTH3/4"
    • HEIGHT4"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

presntation pointer/remote

Your review: Have no issues with my Kensington 33374, works great and is a asset to my daily presentations

Is this review helpful?

Review Kensinton 33374 Wireless Presentation Remot

Your review: We took it out of the container, plugged the USP into the computer and everything has worked perfectly. Just as it should. Yes I'm pleased with life made easy.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:68