Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech 910-001350 Professional Wireless Presenter w/Green Laser Pointer, 100ft Projection, Black
See all 31 items in product family

Logitech 910-001350 Professional Wireless Presenter w/Green Laser Pointer, 100ft Projection, Black

Item #: WBB1141986

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech 910-001350 Professional Wireless Presenter w/Green Laser Pointer, 100ft Projection, Black

Keep track of time, battery and wireless reception with a quick glance at this presenter's built-in LCD display. Navigate larger rooms and engage the audience with mobile 100-foot wireless range. Intuitive slideshow controls help you present with confidence. Conveniently store the receiver inside the presenter. Includes protective carrying case. Projection Distance: 100 ft; Operating System Compatibility: Windows® XP, Vista™, 7, 8; Class Type: 2. Note: Class 2 laser pointers can be used in many venues that currently ban Class 3A lasers, such as governmental institutions and schools. It is never acceptable to intentionally look directly into any laser pointer beam. This lower powered laser, designed for .

Product Specifications

    • COLOR FINISHMatte Black
    • BRANDLogitech
    • DESCRIPTIONWireless Presenter w/Green Laser Pointer
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • FREQUENCY2.4 GHz
    • MAXIMUM WIRELESS RANGE100 ft
    • CLASS TYPE2
    • PROJECTION DISTANCE100 ft
    • BATTERIES INCLUDEDYes
    • ACCESSORY TYPELaser Pointer
    • WIDTH6 1/2"
    • HEIGHT9 1/64"
    • GLOBAL PRODUCT TYPEPresenter-Remote with Laser Pointer
    • BATTERIES REQUIRED2 AAA (Included)
    • DEPTH1 5/8"
    • BOARD TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed