Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Desk Style Dry Erase Marker, Assorted Ink, 8/Set
See all 75 items in product family

Avery® Marks-A-Lot Desk Style Dry Erase Marker, Assorted Ink, 8/Set

Item #: WBB785628

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.12 Save up to 35%
Qty Price
1 $15.25 ea.
2 $11.25 ea.
3+ $9.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Desk Style Dry Erase Marker, Assorted Ink, 8/Set

Low-odor, nontoxic chisel tip dry-erase markers work well on whiteboards, glass and other nonporous surfaces. Wipes off easily with a dry cloth or eraser. Offers a durable chisel tip. Eight color set includes black, Blue, red, green, purple, yellow, orange and brown. ACMI certified AP nontoxic. Low-Odor Ink, Non-Toxic & Durable Tip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHAssorted
    • BRANDAvery®
    • DESCRIPTIONMarks-A-Lot Marker
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY8 Pack
    • POINT TYPEMedium
    • TIP TYPEChisel
    • ACCESSORY TYPEMarkers
    • RETRACTABLENo
    • BOARD TYPEDry Erase Markers
    • BARREL COLOR(S)Assorted
    • SPECIAL INK TYPENon-Washable
    • REFILLABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed