Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulletin & Marker Boards


(6,708 Items)
Sub Category
Marker Boards (464)
Remove
Ghent® 2' x 3' Harmony Glass Markerboard
Remove

      Items
Ghent® 2' x 3' Harmony Glass Markerboard Ghent® 2' x 3' Harmony Glass Markerboard


Ghent® 2' x 3' Harmony Glass Markerboard
Ghent® 2' x 3' Harmony Glass Markerboard Ghent® 2' x 3' Harmony Glass Markerboard Ghent® 2' x 3' Harmony Glass Markerboard  
see additional photos
Ghent® 2' x 3' Harmony Glass Markerboard
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB277482
List Price $625.00    Save 20%
Retail Price: $500.00
See Best Price In Cart

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Ghent® 2' x 3' Harmony Glass Markerboard

Harmony works in concert with nature and your surroundings to create an elegant unobtrusive dry-erase solution. Designed to blend seamlessly with any décor, these eco-friendly frosted glass boards communicate naturally. Uncommon - contemporary alternative to traditional whiteboards highlighted by the translucency and elegance of premium glass. Quality - super hard, non-porous glass surface will not ghost nor stain and works with standard dry erase markers. Bold - finishing touch of suspended mounting allows Harmony's beauty to be enhanced by ambient lighting. Green - made from recycled glass and sand and is 100% recyclable. Uncluttered - tempered glass is frameless and borderless to create a clean, modern appearance.

Materials:
  • Tempered 1/4" thick glass with 1" radius corners
  • Pre-drilled mounting holes are inset into the glass: 4 holes for the 2' x 3', 3' x 4' & 4' x 4' and 6 holes for the 4' x 6' & 4' x 8'
  • Back of the glass is satin etched ("frosted") to provide vivid contrast for marker surface
  • 1" diameter satin aluminum standoff hangers create 1-1/4" spacing between wall and glass markerboard
  • Features a unique, clear acrylic rear-mounted accessory holder, complete with markers and eraser.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 1/4
HEIGHT INCHES 24
COLOR FINISH Clear
ASSEMBLY Unassembled
BRAND Ghent®
DESCRIPTION Harmony Glass Markerboard
MANUFACTURERS PART NUMBER HMY00700
LIMITED WARRANTY 50 Years
SURFACE MATERIAL Glass


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Silhouette Upscale Wall-Mounted Enclosed Tackboard, Forest

Silhouette Upscale Wall-Mounted Enclosed Tackboard, Forest

See Best
Price In Cart
select
Qty: Add to Cart
Nexus Caddy Kit Cart/Easel - Carbon Mesh

Nexus Caddy Kit Cart/Easel - Carbon Mesh

See Best
Price In Cart
select
Qty: Add to Cart
Nexus Caddy Storage Cart/Easel - Carbon Mesh

Nexus Caddy Storage Cart/Easel - Carbon Mesh

See Best
Price In Cart
select
Qty: Add to Cart
Nexus Double-Sided Mobile Markerboard IdeaWall - Emerald Mesh

Nexus Double-Sided Mobile Markerboard IdeaWall - Emerald Mesh

See Best
Price In Cart
select
Qty: Add to Cart
Nexus Double-Sided Portable Markerboard Tablet (1 Board)

Nexus Double-Sided Portable Markerboard Tablet (1 Board)

See Best
Price In Cart
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)