Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 24"W x 36"H 1-Door Indoor Enclosed White Dry-Erase Board
See all 27 items in product family

United Visual Products 24"W x 36"H 1-Door Indoor Enclosed White Dry-Erase Board

Item #: WBB221182

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 24" x 36" 1-Door Indoor Enclosed White Dry-Erase Board

This Indoor Enclosed Dry Erase Board includes a dry erase non-magnetic surface. Satin Anodized aluminum frame. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. White interior, Satin frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTIONEnclosed White Dry-Erase Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUV851B-SATIN-WHMELD
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • WEIGHT LBS18
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALMelamine
    • INTERIOR DEPTH INCHES5/8
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!