Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 96"W x 48"H 3-Door Indoor Enclosed Porcelain on Steel Board
See all 27 items in product family

United Visual Products 96"W x 48"H 3-Door Indoor Enclosed Porcelain on Steel Board

Item #: WBB220955

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $977.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 96" x 48" 3-Door Indoor Enclosed Porcelain on Steel Board

This Indoor Enclosed Porcelain on Steel Dry Erase Board features a porcelain on steel magnetic surface. Satin Anodized aluminum frame for standard radius frame with mitered corners. Lockable doors mounted on full length piano hinges (two keys included). Acrylic window. Non-Illuminated units. Available with white porcelain. Radius corners units available only in powdercoat finish. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. White interior, Satin frame finish. 96"W x 48"H overall.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Enclosed Porcelain on Steel Board
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERUV857BP-WHPSDE
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • WEIGHT LBS105
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:62