Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft 9882-10 Student Dry-Erase Boards, 12 x 9, Blue/White, 10/Set
See all 245 items in product family

Chenille Kraft 9882-10 Student Dry-Erase Boards, 12 x 9, Blue/White, 10/Set

Item #: WBB1141740

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft 9882-10 Student Dry-Erase Boards, 12 x 9, Blue/White, 10/Set

Write-on, wipe-off board for student use. High-quality white melamine board has rounded corners for safety. Blue lines for writing practice. Board Type: Dry Erase; Board Width: 12"; Board Height: 9".

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES9
    • BRANDChenilleKraft®
    • DESCRIPTIONStudent Dry-Erase Boards
    • FRAME CONSTRUCTIONFrameless
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • STYLELapboard
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • SURFACE MATERIALMelamine
    • BOARD HEIGHT9"
    • BOARD TYPEWhiteboard
    • SURFACE COLORBlue/White
    • BOARD WIDTH12"
    • GLOBAL PRODUCT TYPEBoards-Magnetic Dry Erase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result