Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

Quartet® EnduraGlide® Chisel Tip Dry-Erase Marker, 12 Pack, Blue, Non-Toxic

Item #: WBB980545

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($122.00)

List Price: $24.16 Save: up to 37%
Price: $15.25
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® EnduraGlide® Chisel Tip Dry-Erase Marker, 12 Pack, Blue, Non-Toxic

Liquid ink dry-erase markers continuously deliver consistent, smooth and bold color on any dry-erase board surface. The unique, patented 3-chamber design maintains ink flow and the see-through ink gauge prevents you from running on empty. The low-odor, non-toxic, quick-drying ink erases cleanly.

Watch Product Video

Product Specifications

  • WIDTH INCHES5-1/2
  • DEPTH INCHES2-3/4
  • HEIGHT INCHES3-3/8
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDQuartet®
  • DESCRIPTIONEnduraGlide® Chisel Tip Dry-Erase Marker
  • MAGNETICNo
  • MANUFACTURER PART NUMBER5001-3M
  • PACKAGE QUANTITY12
  • STYLEAccessory
  • SUGGESTED USEIndoor
  • ACCESSORY TYPEMarkers
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.