Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® EnduraGlide® Chisel Tip Dry-Erase Marker, 4 Pack, Assorted, Non-Toxic - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Quartet® EnduraGlide® Chisel Tip Dry-Erase Marker, 4 Pack, Assorted, Non-Toxic - Pkg Qty 9

Item #: WBB980559

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/9 ($89.10)

List Price: $72.00 Save up to 38%
$4.95 each

Sold in packages of 9

Price: $44.55
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® EnduraGlide® Chisel Tip Dry-Erase Marker, 4 Pack, Assorted, Non-Toxic

Liquid ink dry-erase markers continuously deliver consistent, smooth and bold color on any dry-erase board surface. The unique, patented 3-chamber design maintains ink flow and the see-through ink gauge prevents you from running on empty. The low-odor, non-toxic, quick-drying ink erases cleanly. Minimum purchase of 3 packages needed.

Product Specifications

    • WIDTH INCHES1
    • DEPTH INCHES6
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONEnduraGlide® Chisel Tip Dry-Erase Marker
    • INK COLOR(S)Assorted
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER5001M
    • PACKAGE QUANTITY9 Pack
    • SUGGESTED USEIndoor
    • ACCESSORY TYPEMarkers
    • POINT TYPEThick
    • TIP TYPEChisel
    • BOARD TYPEDry Erase Markers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!