Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Classic Gray In/Out System, 24"W x 18"H, DuraMax® Porcelain, Black Frame

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Quartet® Classic Gray In/Out System, 24"W x 18"H, DuraMax® Porcelain, Black Frame

Item #: WBB980434

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.06 Save up to 46%
Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Classic Gray In/Out System, 24" x 18", DuraMax® Porcelain, Black Frame

Creating and tracking a work schedule for employees is easier with a in/out board. Plan and monitor status of up to 15 personnel on the DuraMax® porcelain whiteboard surface.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONClassic Gray In/Out Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER781G
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLEIn and Out Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed