Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Arc™ Cubicle Whiteboard Calendar, 30"W X 18"H, Magnetic, Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Quartet® Arc™ Cubicle Whiteboard Calendar, 30"W X 18"H, Magnetic, Aluminum Frame

Item #: WBB980459

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($146.85)

List Price: $87.98 Save up to 44%
Price: $48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Arc™ Cubicle Whiteboard Calendar, 30" X 18", Magnetic, Aluminum Frame

Durable 30" x 18" monthly calendar with smooth magnetic writing surface doubles as bulletin board. Delivers quality performance in personal workstations. Flexible mounting system secures to cubicles or dry-wall. Aluminum Arc™ frame. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONArc™ Cubicle Whiteboard Calendar
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERARCCP3018
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECubicle
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

can I order just the replacment aluminum trim?

Question Asked By: SAM , Northwood Iowa , May 23, 2016

+ View 1 Answer

Answer This Question

is the marker tray at the bottom permanently attached?

Question Asked By: Jim , Saugerties, NY , January 22, 2016

+ View 1 Answer

Answer This Question

How much does this board weigh?

Question Asked By: Dana , Longview , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:44