Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dura-Rite®, Slim Trim, Whiteboard, 4X4 ft.

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Dura-Rite®, Slim Trim, Whiteboard, 4X4 ft.

Item #: WBB1799239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $253.48 Save up to 38%
Price: $ 157.95
Product Information
Customer Review
Product Q&A
Accessories
Dura-Rite®, Slim Trim, Whiteboard, 4X4 ft.

Dura-Rite® Markerboards provide a wear-resistant and dust-free dry erase surface at an affordable price. HPL gives smooth writability and erasability. Taber tests show Dura-Rite®lasts up to 125 times as long as standard melamine. Surface is permanently adhered to an insulation whiteboard substrate. Anodized aluminum ABC Trim has a .88" profile with hairline mitered corners. Top corners are protected with aluminum end caps. Full-length accessory tray includes plastic end caps to eliminate sharp corners. For interactive projectors with strict flatness requirements, we recommend the Interactive Projector Whiteboard with Brio Trim, providing guaranteed results for projectability, erasability and durability.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONSlim Trim Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER212ND
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY20 Years
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • SURFACE MATERIALLaminate
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!