Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulletin & Marker Boards


(6,708 Items)
Sub Category
Marker Boards (464)
Remove
Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W
Remove

      Items
Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W


Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W
Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB505860
List Price $172.19    Save 41%
Price: $100.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W

Dura-Rite® Boards provides a wear-resistant surface at an affordable price HPL provides smooth writability and easy erasability. Trimmed in anodized aluminum with a full-length map rail. Full-length accessory tray includes rubber Dura-Safe® end caps. Made in USA. TAA compliant. 20 year guarantee.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 1
HEIGHT INCHES 48
COLOR FINISH White
ASSEMBLY Assembled
BRAND Best-Rite®
FRAME COLOR Silver
FRAME CONSTRUCTION Deluxe Aluminum Trim
MAGNETIC No
MANUFACTURERS PART NUMBER 212AD
LIMITED WARRANTY 20 Year
SURFACE MATERIAL Dura-Rite


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

From $176.95
select
Qty: Add to Cart
Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

From $297.95
select
Qty: Add to Cart
Howard Miller Alton Auto Daylight-Saving Clock

Howard Miller Alton Auto Daylight-Saving Clock

From $34.95
select
Qty: Add to Cart
Overhead Projector, Ergonomic, Swivel, Open Head, 2200 Lumens

Overhead Projector, Ergonomic, Swivel, Open Head, 2200 Lumens

From $231.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)