Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Mark-Rite Markerboard - Aluminum Trim - 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

Balt® Mark-Rite Markerboard - Aluminum Trim - 96"W x 48"H

Item #: WBB179219

Sold By: globalindustrial.com

Usually ships same day. Only 18 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $253.75 Save up to 27%
Price: $184.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Mark-Rite Markerboard - Aluminum Trim - 4' x 8'

Designed to provide smooth writing and easy erasing for dry erase markers, the Mark-Rite board features a white melamine surface adhered to a layer of durable hardboard. The Mark-Rite Markerboard is trimmed in anodized aluminum with plastic end caps. Includes a full-length accessory tray. Mounting hardware is included. 4'H X 8'W overall. 3 Year Limited Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES1/2
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONMark-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER201AH
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY3 Year
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)96 x 48
Have A Question About This Product?
2 Question | 2 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $101.00 with this comparable product +
Item #: WB695317
globalindustrial.com
Usually ships same day.
(0)
$83.95