Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Four-Month Calendar, 48"W x 36"H, Total Erase®, Graphite Frame

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Prestige® Four-Month Calendar, 48"W x 36"H, Total Erase®, Graphite Frame

Item #: WBB980420

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.99 Save up to 32%
Price: $ 166.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Four-Month Calendar, 4' x 3', Total Erase®, Graphite Frame

Highly durable 4' x 3' 4-month calendar with Total Erase® surface that resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. Generous writing space. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES35
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige® Four-Month Calendar
    • FRAME COLORGray
    • FRAME CONSTRUCTIONFiberboard
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER4MCP43
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLECalendar
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!