Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Green-Rite Porcelain Markerboard - Silver Presidential Trim - 48"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 371 items in product family

Balt® Green-Rite Porcelain Markerboard - Silver Presidential Trim - 48"W x 48"H

Item #: WBB675921

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $433.90 Save up to 40%
Price: $260.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 4'W

Green-Rite®, an environmentally friendly magnetic porcelain steel dry erase surface, is featured with silver Presidential Trim. Cradle to Cradle CertifiedCM - Silver, SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools CertifiedSM. Board is 84% recyclable, contains over 50% recycled materials, and emits virtually no VOCs. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Surface provides superior writability, and is virtually indestructible. Magnetic Q-Tray included. Class A Fire Rated board. A full test report copy is available upon request. Made in the USA. 50 year guarantee. TAA compliant.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONGreen-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERE2H2PD
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:23