

 |
Browse Bulletin & Marker Boards (6,708 Items) |
|
 |
Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 6'W |
| |
|
 |
|
 |
|
 |
|
|
|
Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 6'W
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB675922
|
|
|
| List Price $525.00 Save 38% |
|
Price: $323.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Green-Rite Porcelain Markerboard - Silver Presidential Trim - 4'H x 6'W
Green-Rite®, an environmentally friendly magnetic porcelain steel dry erase surface, is featured with silver Presidential Trim. Cradle to Cradle CertifiedCM - Silver, SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools CertifiedSM. Board is 84% recyclable, contains over 50% recycled materials, and emits virtually no VOCs. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Surface provides superior writability, and is virtually indestructible. Magnetic Q-Tray included. Class A Fire Rated board. A full test report copy is available upon request. Made in the USA. 50 year guarantee. TAA compliant.
|
| Product Specifications |
| WIDTH INCHES |
72 |
| HEIGHT INCHES |
48 |
| COLOR FINISH |
White |
| ASSEMBLY |
Assembled |
| BRAND |
Best-Rite® |
| DESCRIPTION |
Green-Rite Markerboard - Presidential Trim |
| FRAME COLOR |
Silver |
| FRAME CONSTRUCTION |
Presidential Trim |
| MAGNETIC |
Yes |
| MANUFACTURERS PART NUMBER |
E2H2PG |
| PACKAGE QUANTITY |
1 |
| LIMITED WARRANTY |
50 Year |
| SURFACE MATERIAL |
Green-Rite |
|
|
|
|
 |
|
|