Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizontal Sliding Board - 4 Track/4 Panel

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Horizontal Sliding Board - 4 Track/4 Panel

Item #: WBB1799308

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,242.70 Save up to 37%
Price: $ 2,658.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Horizontal Sliding Board - 4 Track/4 Panel

Horizontal Sliding Boards save wall space and add functional board surface. Customizable boards feature panels that slide on a smooth track system. Lightweight core material and precise alignment of the tracks ensure easy operation. Choose from two-, three-, or four-track systems. Panels are 4'H and from 6' to 20'W. Available with porcelain steel markerboard or chalkboard, or any tackable surface. Framed with heavy gauge anodized aluminum tubing. Map rail and accessory tray included.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONHorizontal Sliding Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER824HM
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLESliding Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY1 Year
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!