Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Laminate Conference Room Cabinet, 48"W x 48"H, Whiteboard/Bulletin, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Quartet® Laminate Conference Room Cabinet, 48"W x 48"H, Whiteboard/Bulletin, Mahogany

Item #: WBB980413

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,616.69 Save up to 35%
Price: $1,057.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Laminate Conference Room Cabinet, 4' x 4',Whiteboard/Bulletin, Mahogany

Conference cabinet is constructed of wood laminate with a mahogany finish. Interior features a full size DuraMax® porcelain whiteboard writing surface. The two cabinet doors are also lined with fabric and can be used as a bulletin board.

Dimensions

  • Width Closed: 48"
  • Width Open: 96"
  • Inside Depth: 2-1/2"
  • Outside Depth: 3"
  • Height: 48"

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES48
    • COLOR FINISHTan/White
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONLaminate Conference Room Cabinet
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER878
    • MATERIAL(S)Dry Erase Board/Fabric
    • MOUNT TYPEKeyhole
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)48 x 48
    • STYLECabinet
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPorcelain
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:26