Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Magne-Rite Markerboard with Deluxe Aluminum Trim 72"W x 48"H
See all 245 items in product family

Balt® Magne-Rite Markerboard with Deluxe Aluminum Trim 72"W x 48"H

Item #: WBB506146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.24 Save up to 40%
Price: $210.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Magne-Rite Markerboard with Deluxe Aluminum Trim 4'H X 6'W

Magne-Rite dry erase markerboard is a specially-engineered PVC-coated steel. The surface provides exceptionally smooth writability and erases cleanly with no ghosting. Framed in anodized aluminum. 10 year guarantee. TAA compliant. Made in the USA.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONMagne-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER219AG
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALPVC
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)72 x 48

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $1.00 with this comparable product +
Item #: WB695259
globalindustrial.com
Ships same day.
$209.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25