Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Magnetic Whiteboard, Steel Surface, 96"W x 48"H, Silver/White Frame

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

MasterVision Magnetic Whiteboard, Steel Surface, 96"W x 48"H, Silver/White Frame

Item #: WBB1141348

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $749.99 Save up to 52%
Price: $ 358.95
Product Information
Customer Review
Product Q&A
Accessories
MasterVision Magnetic Dry Erase Board, Steel Surface, 96"W x 48"H, Silver/White Frame

For the most discerning customers, this magnetic Gold Ultra™ steel dry erase board fits the bill. The surface is suitable for frequent use, and features a 10 year surface warranty. The frame design combines aluminum and black plastic to provide a stunning yet sturdy fame that brings dry-erase into the 21st century with it's sleek contemporary look. Full length aluminum tray and mounting hardware included.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES3
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONDry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMVI210205
    • MOUNT TYPEHardware included
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $229.00 with this comparable product +
Item #: WBB880013
globalindustrial.com
Ships same day.
(1)
$129.95