Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Magnetic Push Pins, High Power Magnets, Bright Colors, 20/Set - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Quartet® Magnetic Push Pins, High Power Magnets, Bright Colors, 20/Set - Pkg Qty 12

Item #: WBB980535

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $311.76 Save up to 35%
$17.00 each

Sold in packages of 12

Price: $204.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Magnetic Push Pins, High Power Magnets, Bright Colors, 20/Set

High-powered magnets in the shape of push pins fasten to any magnetic surface to securely hold up to 6 pages, creating an instant bulletin board. Convenient, clear plastic storage package. Accent messages with brightly colored plastic magnets. Set includes 20 push pins in assorted colors.

Product Specifications

    • WIDTH INCHES2-3/8
    • DEPTH INCHES5/8
    • HEIGHT INCHES3-7/8
    • COLOR FINISHAssorted
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMagnetic Push Pins
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMPPC
    • PACKAGE QUANTITY20 Pins
    • SUGGESTED USEIndoor
    • BOARD TYPEAccessory
    • ACCESSORY TYPEMagnets

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Magnetic Push Pins

Your review: These are very cute little magnets that are high power.

Pros: Colorful and in stock

Cons: Normally it's freight but on this instance it was reasonable.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:68