Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Magnetic Tempered Glass Dry Erase Whiteboard, 60"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

MasterVision Magnetic Tempered Glass Dry Erase Whiteboard, 60"W x 48"H

Item #: WBB1141274

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.99 Save up to 35%
Price: $589.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Magnetic Tempered Glass Dry Erase Board, 60"W x 48"H

Glass is the finest dry erase surface available today. It never ghosts, cleans easily and is perfect for extensive use, featuring a 25 year surface warranty. The opaque white magnetic surface allows you to use the surface for posting or writing. All the mounting hardware is on the back of the board providing seamless & clean aesthetics. Without crevices or nooks that marker residue can collect in, it looks new for a life-time. metal pen tray is included along with all mounting hardware.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES1/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONDry Erase Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERGL110101
    • MOUNT TYPEHardware included
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 25 year surface warranty
    • BOARD TYPEGlass Dry Erase Board
    • NOMINAL BOARD SIZE (W X H)60 x 48
    • SURFACE MATERIALGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:27