Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Matrix® Modular Whiteboards, 23

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

Quartet® Matrix® Modular Whiteboards, 23"W X 16"H, Magnetic, Flexible Mounting

Item #: WBB980572

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($135.80)

List Price: $51.97 Save: up to 35%
Price: $33.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Matrix® Modular Whiteboards, 23" X 16", Magnetic, Flexible Mounting

Thin-profile 23" x 16" modular whiteboard with magnetic surface doubles as bulletin board. Delivers quality performance in any office environment. Innovative mounting system secures vertical or horizontal hanging and makes side-by-side mounting alignment flawless. 100% Satisfaction Guaranteed.

Product Specifications

  • WIDTH INCHES23
  • HEIGHT INCHES16
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDQuartet®
  • DESCRIPTIONQuartet Matrix® Modular Whiteboards
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • MANUFACTURER PART NUMBERM2316
  • MOUNT TYPEZ-Bracket
  • PACKAGE QUANTITY1
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • PROMOTIONEveryday Savings
  • SURFACE MATERIALPainted Steel
  • BOARD TYPEStandard
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.