Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Matrix® Modular Whiteboards, 48"W X 31"H, Magnetic, Flexible Mounting

Rollover image to zoom in

Click image to enlarge

Quartet® Matrix® Modular Whiteboards, 48"W X 31"H, Magnetic, Flexible Mounting

Item #: WBB980578

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($177.90)

List Price: $129.41 Save up to 31%
Price: $88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Matrix® Modular Whiteboards, 48" X 31", Magnetic, Flexible Mounting

Thin-profile 48" x 31" modular whiteboard with magnetic surface doubles as bulletin board. Delivers quality performance in any office environment. Innovative mounting system secures vertical or horizontal hanging and makes side-by-side mounting alignment flawless. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES31
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONQuartet Matrix® Modular Whiteboards
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERM4831
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLETiles
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPainted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

can I order just the replacment aluminum trim?

Question Asked By: SAM , Northwood Iowa , May 23, 2016

+ View 1 Answer

Answer This Question

is the marker tray at the bottom permanently attached?

Question Asked By: Jim , Saugerties, NY , January 22, 2016

+ View 1 Answer

Answer This Question

How much does this board weigh?

Question Asked By: Dana , Longview , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:62