Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Monthly Calendar, 36"W x 24"H, Total Erase®, 1-Month Design

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Prestige® Monthly Calendar, 36"W x 24"H, Total Erase®, 1-Month Design

Item #: WBB980455

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($195.90)

List Price: $157.80 Save up to 38%
Price: $97.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Monthly Calendar, 3' X 2', Total Erase®, 1-Month Design

Highly durable 3' x 2' monthly calendar with Total Erase® surface that resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. Generous writing area for notes and dates. Secure to wall in 4 places. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige® Monthly Calendar
    • FRAME COLORGray
    • FRAME CONSTRUCTIONFiberboard
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERCP32
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLECalendar
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:27