Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform National Write-On Cling Sheets - 35 Sheet - White Paper

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Rediform National Write-On Cling Sheets - 35 Sheet - White Paper

Item #: WBB0134282

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.79 Save up to 12%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Rediform National Write-On Cling Sheets - 35 Sheet - White Paper

Give a presentation in any room with Write-On Cling Sheets. Each page clings conveniently to walls, each other and most dry surfaces by static. Pad fits standard flip charts, easels or conference cabinets. Reusable poly sheets are perforated and wipe clean. Use dry erasable, washable or permanent markers. Roll up for ease of transport. Cling Sheets eliminate the need for tape.

Product Specifications

    • LENGTH INCHES27.5
    • WIDTH INCHES27
    • HEIGHT INCHES34
    • COLOR FINISHWhite
    • BRANDRediform®
    • DESCRIPTIONNational Write-On Cling Sheets
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER24391
    • PACKAGE QUANTITY1
    • STYLESelf Adhesive
    • SUGGESTED USEIndoor
    • BOARD TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!