Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard with ABC Trim - 96"W x 48"H
See all 357 items in product family

Balt® Porcelain Steel Markerboard with ABC Trim - 96"W x 48"H

Item #: WBB179273

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $455.70 Save up to 47%
Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard with ABC Trim - 4' x 8'

Bridging the gap between superior durability and economy, this Markerboard couples a porcelain steel dry erase surface with a slimmer, more budget-friendly trim. The versatile board provides superior writability, erasability, and color contrast, and doubles as a magnetic bulletin board. The anodized aluminum trim is accented with plastic corner caps and includes a full-length aluminum accessory tray with plastic end caps to soften sharp edges. Mounting hardware is included. 4'H x 8'W overall. 50 Year Limited Warranty

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES1/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2H2NH
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Awesome White Board!

Your review: We bought one of these several years ago for a classroom in our church. For our small church, it was a major purchase. At the time we could not afford to outfit all of our classrooms with one, so we made our own "white boards" for our other classrooms. Well, the one we bought from globalindustrial has held up beautifully! It cleans easily with no ghosting or any type of wear after several years of constant use. We love that it is magnetic and the finish is such that we can also use an LCD projector on it. Our homemade boards....well, let's just say that we have bitten the bullet and recently bought three more "real" boards to replace their subpar homemade counterparts. Thanks for offering great products at reasonable prices! We still have two homemade boards left to replace, so I know we will be back to buy more in the next few years!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result