Balt® Porcelain Markerboard with Aluminum Trim - 48"W x 33-3/4"H
See all 370 items in product family

Balt® Porcelain Markerboard with Aluminum Trim - 48"W x 33-3/4"H

Item #: WBB179239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.59 Save up to 40%
Price: $148.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Markerboard with Aluminum Trim - 33-3/4" x 48"

A layer of low gloss magnetic steel is laminated to a 7/16" thick MDF substrate for superior strength, durability, and moisture resistance. The surface is specially engineered to create greater color contrast with dry erase markers, and to provide smooth writability and easy erasability with no ghosting. Porcelain steel also offers reduced surface light distortion which enhances visibility to provide optimum eye comfort. Trimmed in anodized aluminum, the boards include a full-length tackable map rail and a full-length accessory tray with protective rubber end caps. Mounting hardware is included. 33-3/4"H x 48"W Board.50 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/2
    • HEIGHT INCHES33-3/4
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202AC
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!