Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Plus® DuraMax® Porcelain Planning System, 2" x 1" Grid, 48"H x 36"H

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

Quartet® Prestige Plus® DuraMax® Porcelain Planning System, 2" x 1" Grid, 48"H x 36"H

Item #: WBB980489

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $579.41 Save up to 32%
Price: $ 392.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige Plus® DuraMax® Porcelain Planning System, 2" x 1" Grid, 4' x 3'

Ultra-durable, ultra-smooth 4' x 3' planner with 2" x 1" grid on DuraMax® porcelain surface that will not scratch, dent, stain or ghost. Delivers superior performance in heavy-use planning and organization environments. Magnetic board doubles as bulletin board. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES47-1/8
    • DEPTH INCHES1-15/16
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Porcelain Planning System
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERPP1243
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!