Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Plus® DuraMax® Porcelain Planning System, Horz. Lines, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 441 items in product family

Quartet® Prestige Plus® DuraMax® Porcelain Planning System, Horz. Lines, 72"W x 48"H

Item #: WBB980511

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,085.14 Save: up to 47%
Price: $576.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Prestige Plus® DuraMax® Porcelain Planning System, Horz. Lines, 6' x 4'

Ultra-durable, ultra-smooth 6' x 4' planner with horizontal lines on DuraMax® porcelain surface that will not scratch, dent, stain or ghost. Delivers superior performance in heavy-use planning and organization environments. Magnetic board doubles as bulletin board. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES71-1/8
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Porcelain Planning System
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURER PART NUMBERPP164
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)72 x 48
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • BOARD TYPEPlanning Board
    • SURFACE MATERIALPorcelain

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.