Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard Skins, 48"W x 72"H

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Balt® Porcelain Steel Markerboard Skins, 48"W x 72"H

Item #: WBB1443582

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $322.65 Save up to 46%
Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard Skins, 48"W x 72"H

Replace or renew any torn or worn board with magnetic dry erase Porcelain Steel Self-Adhesive Skins, designed to make markerboard resurfacing easy, with no mess or fumes. High quality skins are made from 24-gauge steel. Low gloss porcelain provides superior writability and erasability with no ghosting. Reduced surface light distortion enhances visibility to provide optimum eye comfort. Also available with fine-tooth abrasive porcelain steel chalkboard finish. Self-adhesive skins feature a peel-and-stick backing that applies easily to an existing board. Writable and erasable cover bar available to hide seams. CAUTION: Self-stick adhesive is intended for resurfacing on an existing board surface and has not been tested for use on other materials.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1/2
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONPorcelain Steel Markerboard Skins
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER208SG-25
    • PACKAGE QUANTITY1
    • STYLEReplacement Board
    • SUGGESTED USEIndoor
    • SURFACE COLORWhite
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!