Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard with Deluxe Aluminum Trim 144"W x 48"H
See all 376 items in product family

Balt® Porcelain Steel Markerboard with Deluxe Aluminum Trim 144"W x 48"H

Item #: WBB506306

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $795.60 Save up to 34%
Price: $ 525.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard with Deluxe Aluminum Trim 4'H X 12'W

Porcelain steel markerboards are engineered for superior color contrast with markers. Featured with Deluxe Aluminum Trim. SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. Class A Fire Rated board. A full test report copy is available upon request. Dry erase surface provides smooth writability and easy erasability with no ghosting. Made in the USA. TAA compliant. 50 year guarantee.

Product Specifications

    • WIDTH INCHES144
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202AM
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!