Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Porcelain Whiteboard, Horizontal Sliding Panel Unit 144

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Ghent® Porcelain Whiteboard, Horizontal Sliding Panel Unit 144"W x 48"H

Item #: WBB1224223

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,134.55 Save: up to 43%
Price: $2,937.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Ghent® Porcelain Whiteboard, Horizontal Sliding Panel Unit 144W x 48H

Ghent's Horizontal Slider provides a panel system with multiple dry-erase whiteboard panels to serve a multitude of needs, doubling the usable space. Two top-suspended panels glide on nylon rollers for smooth operation. The porcelain-on-steel writing surface creates a durable, high-performance whiteboard. It accepts magnets and resists scratches and stains. The board is constructed with heavy-duty anodized aluminum trim and includes a 2 natural cork map rail. Porcelain writing surface carries Ghent's 50-year guarantee. Made in the USA.

Includes
  • Track System
  • (1) Stationary Back Panel (144W x 48H)
  • (2) Sliding Panels (72W x 48H each)
Documents

Documents are in PDF format

Product Specifications

  • WIDTH INCHES144
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES48
  • ASSEMBLYAssembled
  • BRANDGhent®
  • DESCRIPTIONPorcelain Whiteboard, Horizontal Sliding Panel Unit
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • MANUFACTURER PART NUMBERHSM2-412
  • MOUNT TYPEWall Mount
  • PACKAGE QUANTITY1
  • BOARD SIZE (W X H)144 x 48
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • SURFACE COLORWhite
  • BOARD TYPESliding Boards
  • SURFACE MATERIALPorcelain
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.