Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Plus® Premium Porcelain Whiteboard, 48"W x 36"H, Mahogany Frame

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Quartet® Prestige Plus® Premium Porcelain Whiteboard, 48"W x 36"H, Mahogany Frame

Item #: WBB980466

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $456.70 Save up to 32%
Price: $ 310.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige Plus® Premium Porcelain Whiteboard, 4' x 3', Mahogany Frame

Ultra-durable, ultra-smooth 4' x 3' board with DuraMax® porcelain surface will not scratch, dent, stain or ghost. Delivers superior performance in heavy-use collaborative environments. C to C Silver certified porcelain. Magnetic surface. Secure to wall in 4 places. Mahogany finish frame. Lifetime Surface Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Premium Porcelain Whiteboard
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERP554M
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPorcelain
    • NOMINAL BOARD SIZE (W X H)48 x 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!