Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Project Planner, 48"W x 36"H, Total Erase®, Chart-Style Surface

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Quartet® Prestige® Project Planner, 48"W x 36"H, Total Erase®, Chart-Style Surface

Item #: WBB980513

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.99 Save up to 33%
Price: $ 163.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Project Planner, 4' x 3', Total Erase®, Chart-Style Surface

Gant chart-style 4' x 3' project planner with customizable columns on highly durable Total Erase® surface that resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES35
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige® Project Planner
    • FRAME COLORGray
    • FRAME CONSTRUCTIONFiberboard
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPP43
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed