Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Radius Design Neon Marker Board - 14"W x 11"H

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Aarco Radius Design Neon Marker Board - 14"W x 11"H

Item #: WBB289633

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
Aarco Radius Design Neon Marker Board - 14"W x 11"H

For a casual look choose our Radius Design Neon Marker board with soft black vinyl trim that is carefully fashioned to the curved edges of the melamine surface. Mounting hangers are factory attached. 14"W x 11"H.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONRadius Design Neon Marker Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONVinyl
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERRB1114
    • PACKAGE QUANTITY1
    • STYLEWet Erase Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEBlack Board
    • EXTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!